

DODGE
DODGE
P2B-SL-35M ; 080960
DODGE DODGE
Description
P2B-SL-35M PILLOW BLOCK BEARING, SL BALL BEARING AND INSERTS (SMARTCATALOG)
2 Bolt Pillow Block; 35MM Bore; 39.6MM Base to Center Height; 109.2MM Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion; 35.6MM Length Thru Bore; INS-SL-35M Insert Part Number; 2 Piece Split
Part #
080960
BDI #
27298129
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SL-35M-;-080960/p/27298129
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477112393
Weight / US pound
0.89
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
No
Insert Part Number
INS-SL-35M
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Spherical | Light Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
080960
Weight / LBS
0.7
Long Description
2 Bolt Pillow Block; 35MM Bore; 39.6MM Base to Center Height; 109.2MM Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion; 35.6MM Length Thru Bore; INS-SL-35M Insert Part Number; 2 Piece Split
Base to Center Height
1.559 Inch | 39.6 Millimeter
Nominal Bolt Center to Center
4.3 Inch | 109.2 Millimeter
Actual Bolt Center to Center
4.252 Inch | 108Millimeter
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.402 Inch | 35.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh