

DODGE
DODGE
P2B-SLX-100 MOD ; 073017
DODGE DODGE
Description
P2B-SLX-100 MOD ; 073017 PB BRG, SLX BALL BEARING AND INSERTS (SMARTCATALOG)
2 Bolt Pillow Block; 1" Bore; 1.13" Base to Center Height; 3.4" Nominal Bolt Center to Center; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion; 1.22" Length Thru Bore; INS-SLX-100 Insert Part Number; 2 Piece Split
Part #
073017
BDI #
27313710
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SLX-100-MOD-;-073017/p/27313710
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476317911
Weight / US pound
0.9
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
INS-SLX-100
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Narrow Inner Race
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.79
Long Description
2 Bolt Pillow Block; 1" Bore; 1.13" Base to Center Height; 3.4" Nominal Bolt Center to Center; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion; 1.22" Length Thru Bore; INS-SLX-100 Insert Part Number; 2 Piece Split
Base to Center Height
1.13 Inch | 28.702 Millimeter
Actual Bolt Center to Center
3.38 Inch | 85.852Millimeter
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Center to Center
3.4 Inch | 86.4 Millimeter
Length Thru Bore
1.22 Inch | 30.988 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh