Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-VSCB-200L https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BVSC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzB8aW1hZ2UvanBlZ3xhRGsxTDJnM1lpOHhNRFF5TWpRMk9EQTFNRGszTkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDVmxORFh6SkNURlJmTXpBd2VETXdNQzVxY0djfDAxZWY2ZDRkMTE3ODQ1NDk4YmIxNzVhYjY1N2U4M2JlZDViZjY0YjBmMTc1OGQ0NTEzMjMzOTUzMjJkODg0Yzk
258365 Pillow Block Bearings 

DODGE DODGE

P2B-VSCB-200L

Description

P2B-VSCB-200L; 123607 ; PILLOW BLK BALL BRG NON RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; 6-3/8" Minimum Bolt Spacing; 7-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

P2B-VSCB-200L

BDI #
258365

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.4
EAN
0782475706198
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-VSC-200L
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-VSCB-200L
Manufacturer Internal Number
123607
Weight / LBS
9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; 6-3/8" Minimum Bolt Spacing; 7-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.438 Inch | 61.9 Millimeter
Length Thru Bore
1.719 Inch | 43.663 Millimeter
Bolt Spacing Minimum
6.375 Inch | 161.925Millimeter
Bolt Spacing Maximum
7.438 Inch | 188.925Millimeter
Nominal Bolt Center to Center
6.9 Inch | 175.3 Millimeter
Bore
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh