

DODGE
DODGE
P4B-IP-110MR
DODGE DODGE
Description
P4B-IP-110MR; 075678 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 110MM Bore; 120.7MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 305MM Minimum Bolt Spacing; 356MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P4B-IP-110MR
BDI #
24629087
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-IP-110MR/p/24629087
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
31.71
EAN
0782475282777
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-110MR
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Has Flinger
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
75678
Weight / LBS
70
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 110MM Bore; 120.7MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 305MM Minimum Bolt Spacing; 356MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
5.236 Inch | 132.994 Millimeter
Base to Center Height
4.752 Inch | 120.7 Millimeter
Bore
4.331 Inch | 110 Millimeter
Bolt Spacing Maximum
14.016 Inch | 356Millimeter
Bolt Spacing Minimum
12.008 Inch | 305Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh