Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4B-SD-515 MOD ; 058983 https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-SD-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5NjV8aW1hZ2UvanBlZ3xhR1EwTDJnek15OHhNRFkyTlRRNE56RXdOakEzT0M5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDFORVgwTkpYelJDVEZSZk16QXdlRE13TUM1cWNHY3w0MzcxOTdlY2E4YmY4ZGMwMGY1YzkyMGYxNDkyODFmMmMwNTBiZTFiNDBiNWFhMjk1ZjUzYWIwZGU4NDkwNDY5
27314288 Pillow Block Bearings 

DODGE DODGE

P4B-SD-515 MOD ; 058983

Description

P4B-SD-515 MOD ; 058983 PB BRG, TYPE C SPECIAL DUTY HINGED CAP (SMARTCATALOG)

4 Bolt Pillow Block; 5-15/16" Bore; 9" Base to Center Height; 22-1/2" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 12" Length Thru Bore; DU-SD-515 Insert Part Number; 2 Piece Split

Part #

058983

BDI #
27314288

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782475470037
Weight / US pound
585
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
DU-SD-515
Seals
Dual Piston Ring
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Special Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
585
Long Description
4 Bolt Pillow Block; 5-15/16" Bore; 9" Base to Center Height; 22-1/2" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 12" Length Thru Bore; DU-SD-515 Insert Part Number; 2 Piece Split
Nominal Bolt Center to Center
22.5 Inch | 571.5 Millimeter
Length Thru Bore
12 Inch | 304.8 Millimeter
Bolt Spacing Maximum
23.63 Inch | 600.2Millimeter
Base to Center Height
9 Inch | 229 Millimeter
Bore
5.938 Inch | 150.825 Millimeter
Bolt Spacing Minimum
21.38 Inch | 543.052Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh