Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4B048-USAF-815TT-SMART ; 140656 https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-USAF-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNDN8aW1hZ2UvanBlZ3xhR016TDJnNVppOHhNRFkyTlRRNE5URXdOekl6TUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDFWVFFVWmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xmOTdhNjdmMDJhMWRiMGY2MDYyOTIwNzFjNDBiNzFlOGNiOTdlMmEwN2JjZjg3MTFkYTMyZTk2MmE0NWJmMWY2
27293719 Pillow Block Bearings 

DODGE DODGE

P4B048-USAF-815TT-SMART ; 140656

Description

P4B048-USAF-815TT-SMART PILLOW BLOCK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)

4 Bolt Pillow Block; 8-15/16" Bore; 8-1/4" Base to Center Height; 23.7" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 11-17/32" Length Thru Bore; BRG23048KC3 Insert Part Number; 2 Piece Split

Part #

140656

BDI #
27293719

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782477483950
Weight / US pound
494
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
BRG23048KC3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
140656
Weight / LBS
494
Long Description
4 Bolt Pillow Block; 8-15/16" Bore; 8-1/4" Base to Center Height; 23.7" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 11-17/32" Length Thru Bore; BRG23048KC3 Insert Part Number; 2 Piece Split
Bolt Spacing Minimum
22.5 Inch | 571.5Millimeter
Bolt Spacing Maximum
25 Inch | 635Millimeter
Nominal Bolt Center to Center
23.7 Inch | 602 Millimeter
Bore
8.938 Inch | 227.025 Millimeter
Base to Center Height
8.25 Inch | 209.55 Millimeter
Length Thru Bore
11.531 Inch | 292.887 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh