

DODGE
DODGE
P4B056-SFXT-1007ER ; 042379
DODGE DODGE
Description
P4B056-SFXT-1007ER PILLOW BLOCK BEARING, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
4 Bolt Pillow Block; 10-7/16" Bore; 9-1/2" Base to Center Height; 26.8" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 13.77" Length Thru Bore; 23056K Insert Part Number; 2 Piece Split
Part #
042379
BDI #
27307027
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B056-SFXT-1007ER-;-042379/p/27307027
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475253753
Weight / US pound
825
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-3/4 Inch
Relubricatable
Yes
Insert Part Number
23056K
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
42379
Weight / LBS
825
Long Description
4 Bolt Pillow Block; 10-7/16" Bore; 9-1/2" Base to Center Height; 26.8" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 13.77" Length Thru Bore; 23056K Insert Part Number; 2 Piece Split
Base to Center Height
9.5 Inch | 240 Millimeter
Nominal Bolt Center to Center
26.8 Inch | 680.7 Millimeter
Bolt Spacing Maximum
27.75 Inch | 704.85Millimeter
Length Thru Bore
13.77 Inch | 349.758 Millimeter
Bore
10.438 Inch | 265.125 Millimeter
Bolt Spacing Minimum
25.75 Inch | 654.05Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh