Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4B3136-ISN-160MLS https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B5-ISN-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NjF8aW1hZ2UvanBlZ3xhR1ZqTDJneVpTOHhNRFkyTlRRMk5qSTVPRE01T0M5SlRrUkVUMFJRUWxoWVdGaGZVRFJDTlY5SlUwNWZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w1M2RmYzgzMjcyODk5Njk1ZTI4MTMzMTQwMzM5M2FiNzE0YjBlY2M1OGNiMTY2YmQzOGVhOGE1OWFiYmQ0NWYw
23677493 Pillow Block Bearings 

DODGE DODGE

P4B3136-ISN-160MLS

Description

P4B3136-ISN-160MLS; 141380 ; POR PILLOW BLK BRG NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 160MM Bore; 180MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 444MM Minimum Bolt Spacing; 456MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

P4B3136-ISN-160MLS

BDI #
23677493

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
99.79
EAN
0782477557217
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
23136K
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Has Flinger
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
141380
Weight / LBS
220
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 160MM Bore; 180MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 444MM Minimum Bolt Spacing; 456MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
17.48 Inch | 444Millimeter
Bolt Spacing Maximum
17.953 Inch | 456Millimeter
Length Thru Bore
10.99 Inch | 279.146 Millimeter
Base to Center Height
7.09 Inch | 180 Millimeter
Bore
6.299 Inch | 160 Millimeter
Nominal Bolt Center to Center
17.7 Inch | 449.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh