Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4B522-ISAF-100ML-DRY ; 141137 https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-ISAF-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTl8aW1hZ2UvanBlZ3xhR0ZsTDJnNVlTOHhNRFkyTlRRMU5qUXpOVEl6TUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDBsVFFVWmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xkZmJiYTZmNTNjZWY2YjBmZmRjNTg1ODc5MTQzM2EwYjI1ZTAzZjEyNzI3MWEzMzY0NmNlMTc3ZjFhYTFmZDNh
27294515 Pillow Block Bearings 

DODGE DODGE

P4B522-ISAF-100ML-DRY ; 141137

Description

P4B522-ISAF-100ML-DRY PILLOW BLOCK BRG, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)

4 Bolt Pillow Block; 100MM Bore; 125.476MM Base to Center Height; 342.9MM Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 119.38MM Length Thru Bore; 22220 Insert Part Number; 2 Piece Split

Part #

141137

BDI #
27294515

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782477525926
Weight / US pound
110
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22220
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Has Flinger
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
141137
Weight / LBS
110
Long Description
4 Bolt Pillow Block; 100MM Bore; 125.476MM Base to Center Height; 342.9MM Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 119.38MM Length Thru Bore; 22220 Insert Part Number; 2 Piece Split
Base to Center Height
4.94 Inch | 125.476 Millimeter
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
4.7 Inch | 119.38 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bolt Spacing Minimum
12.59 Inch | 319.79Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh