

DODGE
DODGE
P4B534-ISAF-503R ; 075893
DODGE DODGE
Description
P4B534-ISAF-503R PILLOW BLOCK BEARING, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
4 Bolt Pillow Block; 5-3/16" Bore; 7.06" Base to Center Height; 20-1/2" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 7.08" Length Thru Bore; INS-IP-503 Insert Part Number; 2 Piece Split
Part #
075893
BDI #
27305841
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B534-ISAF-503R-;-075893/p/27305841
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475284221
Weight / US pound
251
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-503
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
075893
Weight / LBS
251
Long Description
4 Bolt Pillow Block; 5-3/16" Bore; 7.06" Base to Center Height; 20-1/2" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 7.08" Length Thru Bore; INS-IP-503 Insert Part Number; 2 Piece Split
Bore
5.188 Inch | 131.775 Millimeter
Nominal Bolt Center to Center
20.5 Inch | 520.7 Millimeter
Bolt Spacing Minimum
19.38 Inch | 492.25Millimeter
Length Thru Bore
7.08 Inch | 179.832 Millimeter
Base to Center Height
7.06 Inch | 179.324 Millimeter
Bolt Spacing Maximum
21.63 Inch | 549.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh