

DODGE
DODGE
P4B538-USAF-170MTT ; 077733
DODGE DODGE
Description
P4B538-USAF-170MTT PILLOW BLOCK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
4 Bolt Pillow Block; 170MM Bore; 200.152MM Base to Center Height; 584.2MM Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 272MM Length Thru Bore; 22200K Insert Part Number; 2 Piece Split
Part #
077733
BDI #
27305739
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B538-USAF-170MTT-;-077733/p/27305739
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475361489
Weight / US pound
500
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
22200K
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Open End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
077733
Weight / LBS
500
Long Description
4 Bolt Pillow Block; 170MM Bore; 200.152MM Base to Center Height; 584.2MM Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 272MM Length Thru Bore; 22200K Insert Part Number; 2 Piece Split
Bolt Spacing Minimum
21.614 Inch | 549Millimeter
Base to Center Height
7.88 Inch | 200.152 Millimeter
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Bolt Spacing Maximum
24.37 Inch | 619Millimeter
Length Thru Bore
10.709 Inch | 272 Millimeter
Bore
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh