

DODGE
DODGE
P4B544-USAF-200MTT
DODGE DODGE
Description
P4B544-USAF-200MTT PILLOW BLK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
4 Bolt Pillow Block; 200MM Bore; 240MM Base to Center Height; 668MM Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 308MM Length Thru Bore; 22200K Insert Part Number; 2 Piece Split
Part #
054871
BDI #
27293490
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B544-USAF-200MTT/p/27293490
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475976164
Weight / US pound
840
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
22200K
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Open End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
54871
Weight / LBS
840
Long Description
4 Bolt Pillow Block; 200MM Bore; 240MM Base to Center Height; 668MM Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 308MM Length Thru Bore; 22200K Insert Part Number; 2 Piece Split
Bore
7.874 Inch | 200 Millimeter
Bolt Spacing Maximum
27.874 Inch | 708Millimeter
Length Thru Bore
12.126 Inch | 308 Millimeter
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter
Base to Center Height
9.5 Inch | 240 Millimeter
Bolt Spacing Minimum
24.764 Inch | 629Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh