Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PB20-XL https://www.bdiexpress.com/medias/INDINAPBXXXX-PB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQxNHxpbWFnZS9qcGVnfGFHTTVMMmc0TkM4eE1EYzNNRE0wTnpFMk16WTNPQzlKVGtSSlRrRlFRbGhZV0ZoZlVFSmZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGIwMzMyOTkyMDc3NjlmNjg2MWMyZmFjN2VjY2M4YWY2ZmFlMzFmZjllN2I1YWUwZGQ5YzU2NmZhNzkwYThjYzA
1176454 Pillow Block Bearings 

INA INA

PB20-XL

Description

PB20-XL X-LIFE PLUMMER BLOCK HSG UNIT ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 25.4MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion

Part #

PB20-XL

BDI #
1176454

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.26
EAN
4012802792904
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9.5 Millimeter
Relubricatable
No
Insert Part Number
RAE20NPPB
Seals
Double Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PB20
Weight / LBS
0.595
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 25.4MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Bore
0.787 Inch | 20 Millimeter
Nominal Bolt Center to Center
3 Inch | 76.2 Millimeter
Base to Center Height
1 Inch | 25.4 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Actual Bolt Center to Center
3 Inch | 76Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh