

LINKBELT
LINKBELT
PKLB7885FRT2
LINKBELT LINKBELT
Description
PKLB7885FRT2 SPHERICAL ROLLER BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 3.347" Bore; 3-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
PKLB7885FRT2
BDI #
573449
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PKLB7885FRT2/p/573449
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
23.61
EAN
0662327440220
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22217LBC3
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | With Locknut and Washer
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PKLB7885FRT2
Manufacturer Internal Number
5844022
Weight / LBS
50
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3.347" Bore; 3-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Bolt Spacing Minimum
9.875 Inch | 250.83Millimeter
Bore
3.347 Inch | 85.014 Millimeter
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh