Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PU32417F https://www.bdiexpress.com/medias/INDL-BPBXXXX-PU3-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Nzl8aW1hZ2UvanBlZ3xhR1ExTDJnNE5pOHhNRE13TXprNE9EUTJOVFk1TkM5SlRrUk1MVUpRUWxoWVdGaGZVRlV6WHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NGY2MTMxNjY4ZjllZDg5ZTAxZWU4NDlhOWFmN2JlNjFmZTk3OWE2Mzg0NmQxOWQ1ZTBlZWY5MDJiZDgxNmQ0YQ
576478 Pillow Block Bearings 

LINKBELT LINKBELT

PU32417F

Description

PU32417F PILLOW BLOCK BALL BEARING ; POR

Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2-5/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

PU32417F

BDI #
576478

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.835
EAN
0793699255768
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UG324L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Single Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PU32417F
Manufacturer Internal Number
0125576
Weight / LBS
11.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2-5/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
8 Inch | 203.2Millimeter
Base to Center Height
2.625 Inch | 66.675 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
2.313 Inch | 58.75 Millimeter
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh