TIMKEN
TIMKEN
QAAPL18A085SET
TIMKEN TIMKEN
Description
QAAPL18A085SET PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 95MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 234.95MM Minimum Bolt Spacing; 273.05MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QAAPL18A085SET
BDI #
773319
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAAPL18A085SET/p/773319
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
17.706
EAN
0883450321242
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22218
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
45
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 95MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 234.95MM Minimum Bolt Spacing; 273.05MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Maximum
10.75 Inch | 273.05Millimeter
Bolt Spacing Minimum
9.25 Inch | 234.95Millimeter
Bore
3.346 Inch | 85 Millimeter
Length Thru Bore
5.18 Inch | 131.572 Millimeter
Nominal Bolt Center to Center
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh