TIMKEN
TIMKEN
QMPF13J207SB
TIMKEN TIMKEN
Description
QMPF13J207SB PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 4BOLT SOLID-BLOCK
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 6-7/8" Minimum Bolt Spacing; 7-5/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QMPF13J207SB
BDI #
757026
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPF13J207SB/p/757026
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.718
EAN
0883450083324
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22213
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMPF13J207SB
Weight / LBS
20
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 6-7/8" Minimum Bolt Spacing; 7-5/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Bolt Spacing Maximum
7.625 Inch | 193.675Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Length Thru Bore
3.37 Inch | 85.598 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh