TIMKEN
TIMKEN
QMPF20J312SN
TIMKEN TIMKEN
Description
QMPF20J312SN PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 3-3/4" Bore; 4-1/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 10-7/8" Minimum Bolt Spacing; 13.38" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QMPF20J312SN
BDI #
784564
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPF20J312SN/p/784564
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
25.878
EAN
0883450084994
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMPF20J312SN
Weight / LBS
67
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-3/4" Bore; 4-1/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 10-7/8" Minimum Bolt Spacing; 13.38" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
10.875 Inch | 276.225Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Length Thru Bore
4.59 Inch | 116.586 Millimeter
Bolt Spacing Maximum
13.38 Inch | 339.852Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Nominal Bolt Center to Center
12.1 Inch | 307.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh