TIMKEN
TIMKEN
QMPF30J150SM
TIMKEN TIMKEN
Description
QMPF30J150SM PILLOW BLOCK SPH RLR BRG ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 150MM Bore; 170MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 441.325MM Minimum Bolt Spacing; 485.775MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QMPF30J150SM
BDI #
762416
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPF30J150SM/p/762416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
106.69
EAN
0883450156004
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
23230
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
250
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 150MM Bore; 170MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 441.325MM Minimum Bolt Spacing; 485.775MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
7.56 Inch | 192.024 Millimeter
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Bore
5.906 Inch | 150 Millimeter
Bolt Spacing Maximum
19.125 Inch | 485.775Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Nominal Bolt Center to Center
18.1 Inch | 459.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh