

TIMKEN
TIMKEN
QMSN30J140SET
TIMKEN TIMKEN
Description
QMSN30J140SET PILLOW BLK SPH RLR BRG ; POR SP RLR ECCENTRIC LCK
Pillow Block Bearing; 2 Bolt Pillow Block; 140MM Bore; 170MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 461MM Minimum Bolt Spacing; 479MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QMSN30J140SET
BDI #
22089819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMSN30J140SET/p/22089819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
124.508
EAN
0883450959155
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
23230
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
188
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 140MM Bore; 170MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 461MM Minimum Bolt Spacing; 479MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
5.512 Inch | 140 Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Nominal Bolt Center to Center
18.5 Inch | 469.9 Millimeter
Length Thru Bore
7.559 Inch | 192 Millimeter
Bolt Spacing Minimum
18.15 Inch | 461Millimeter
Bolt Spacing Maximum
18.858 Inch | 479Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh