TIMKEN
TIMKEN
QVVPA22V100SEN
TIMKEN TIMKEN
Description
QVVPA22V100SEN PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 125.4MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 317.5MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVVPA22V100SEN
BDI #
765342
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPA22V100SEN/p/765342
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
33.596
EAN
0883450208765
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPA22V100SEN
Weight / LBS
84
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 125.4MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 317.5MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Base to Center Height
4.938 Inch | 125.4 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
5.13 Inch | 130.302 Millimeter
Bolt Spacing Minimum
12.5 Inch | 317.5Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh