TIMKEN
TIMKEN
QVVPG26V115SM
TIMKEN TIMKEN
Description
QVVPG26V115SM PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 115MM Bore; 150MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 374.65MM Minimum Bolt Spacing; 400.05MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVVPG26V115SM
BDI #
756149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPG26V115SM/p/756149
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
53.95
EAN
0883450076074
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPG26V115SM
Weight / LBS
136
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 115MM Bore; 150MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 374.65MM Minimum Bolt Spacing; 400.05MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Bore
4.528 Inch | 115 Millimeter
Length Thru Bore
7.02 Inch | 178.3 Millimeter
Base to Center Height
5.91 Inch | 150 Millimeter
Bolt Spacing Maximum
15.75 Inch | 400.05Millimeter
Bolt Spacing Minimum
14.75 Inch | 374.65Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh