TIMKEN
TIMKEN
QVVPL12V055SM
TIMKEN TIMKEN
Description
QVVPL12V055SM PILLOW BLOCK SPH RLR BRG ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 63.5MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 165.1MM Minimum Bolt Spacing; 179.324MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVVPL12V055SM
BDI #
793239
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPL12V055SM/p/793239
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.356
EAN
0883450357524
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22212
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
17
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 63.5MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 165.1MM Minimum Bolt Spacing; 179.324MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bolt Spacing Maximum
7.06 Inch | 179.324Millimeter
Bore
2.165 Inch | 55 Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Length Thru Bore
4.02 Inch | 102.108 Millimeter
Bolt Spacing Minimum
6.5 Inch | 165.1Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


