TIMKEN
TIMKEN
QVVSN28V415SM
TIMKEN TIMKEN
Description
QVVSN28V415SM PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 4-15/16" Bore; 5.91" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 15.827" Minimum Bolt Spacing; 17.126" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVVSN28V415SM
BDI #
757723
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVSN28V415SM/p/757723
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
35.412
EAN
0883450087315
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
22228
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
88
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4-15/16" Bore; 5.91" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 15.827" Minimum Bolt Spacing; 17.126" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
4.938 Inch | 125.425 Millimeter
Nominal Bolt Center to Center
16.5 Inch | 419.1 Millimeter
Bolt Spacing Maximum
17.126 Inch | 435Millimeter
Base to Center Height
5.91 Inch | 150 Millimeter
Length Thru Bore
7.008 Inch | 178 Millimeter
Bolt Spacing Minimum
15.827 Inch | 402Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh