https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-RAK-RAO-RAS-VAK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzh8aW1hZ2UvanBlZ3xhRGRpTDJneFlpOHhNREl5T0RJeE5EZzFOemMxT0M5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5U1FVdGZVa0ZQWDFKQlUxOVdRVXRmTXpBd2VETXdNQzVxY0djfDRjOGYzYjQ2ZGYxMTY1MTFkMWJmY2M4MzU0YTJkZDRlZjkwMDUzMmQ5ZjkxNzMyY2IxZjkxOTNiYzczOTUwMTg
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-RAK-RAO-RAS-VAK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzh8aW1hZ2UvanBlZ3xhRGRpTDJneFlpOHhNREl5T0RJeE5EZzFOemMxT0M5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5U1FVdGZVa0ZQWDFKQlUxOVdRVXRmTXpBd2VETXdNQzVxY0djfDRjOGYzYjQ2ZGYxMTY1MTFkMWJmY2M4MzU0YTJkZDRlZjkwMDUzMmQ5ZjkxNzMyY2IxZjkxOTNiYzczOTUwMTg
TIMKEN
TIMKEN
RAK 2-15/16 FS914
TIMKEN TIMKEN
Description
RAK 2-15/16 FS914 PILLOW BLK BRG UNIT ; 2-15/16" BORE ECCENTRIC LOCKING COLLAR
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
RAK 2-15/16 FS914
BDI #
21509265
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RAK-2-15-16-FS914/p/21509265
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.026
EAN
0087796301788
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
G1215KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
19.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.938 Inch | 74.625 Millimeter
Actual Bolt Center to Center
9.5 Inch | 241.3Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Base to Center Height
3.311 Inch | 84.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

