SEALMASTER
SEALMASTER
RPB 106-C2
SEALMASTER SEALMASTER
Description
RPB 106-C2 PILLOW BLOCK ROLLER BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 5.31" Minimum Bolt Spacing; 5.94" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
RPB 106-C2
BDI #
351665
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RPB-106-C2/p/351665
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.496
EAN
0662288493471
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
RCI-106-C
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RPB 106-C2
Manufacturer Internal Number
559847
Weight / LBS
7.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 5.31" Minimum Bolt Spacing; 5.94" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bolt Spacing Maximum
5.94 Inch | 150.876Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Nominal Bolt Center to Center
5.6 Inch | 142.2 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Bolt Spacing Minimum
5.31 Inch | 134.874Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh