Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RPBA 207-2 https://www.bdiexpress.com/medias/INDMORPBXXXX-RPBA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5OXxpbWFnZS9qcGVnfGFHWTBMMmcwTVM4eE1EYzJOemd5T0RFeU16WTNPQzlKVGtSTlQxSlFRbGhZV0ZoZlVsQkNRVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZWNlYzgzMWY2YTc0YTY4NWE0YTUxYjBlZTExY2MwMTljMDA2YWE3M2E4ZTY5MWI3OGU4YzcyMTM0ZTk5ZGVhYg
352670 Pillow Block Bearings 

SEALMASTER SEALMASTER

RPBA 207-2

Description

RPBA 207-2 PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6.94" Minimum Bolt Spacing; 8.69" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

RPBA 207-2

BDI #
352670

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.398
EAN
0662288483090
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
RCIA-207
Seals
Felt Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RPBA 207-2
Manufacturer Internal Number
551866
Weight / LBS
20.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6.94" Minimum Bolt Spacing; 8.69" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
6.94 Inch | 176.276Millimeter
Bolt Spacing Maximum
8.69 Inch | 220.726Millimeter
Length Thru Bore
3.31 Inch | 84.074 Millimeter
Bore
2.438 Inch | 61.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh