https://www.bdiexpress.com/medias/INDMIEPBXXXX-SAF-4BLT-NE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzNnxpbWFnZS9qcGVnfGFEQXdMMmhoWlM4eE1EYzJOalV3T0RZNE56TTVNQzlKVGtSTlNVVlFRbGhZV0ZoZlUwRkdYelJDVEZSZlRrVmZNekF3ZURNd01DNXFjR2N8MDg5YTJlNzQ2NTIwNzQ4YmM4YjdkY2JlNWExMjAzMDNhNmUzZmIzM2U4ZDI5YWJmNzNjOGE1NDQ5ZjI3MjdlYg
https://www.bdiexpress.com/medias/INDMIEPBXXXX-SAF-4BLT-NE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzNnxpbWFnZS9qcGVnfGFEQXdMMmhoWlM4eE1EYzJOalV3T0RZNE56TTVNQzlKVGtSTlNVVlFRbGhZV0ZoZlUwRkdYelJDVEZSZlRrVmZNekF3ZURNd01DNXFjR2N8MDg5YTJlNzQ2NTIwNzQ4YmM4YjdkY2JlNWExMjAzMDNhNmUzZmIzM2U4ZDI5YWJmNzNjOGE1NDQ5ZjI3MjdlYg
MIETHER BEARING
MIETHER BEARING
SAF 22320
MIETHER BEARING MIETHER BEARING
Description
SAF 22320 COMPLETE PILLOW BLOCK ; POR NON RETURNABLE 4-BOLT BASE FI-OP
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 133.35MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 336.55MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22320
BDI #
658135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22320/p/658135
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
47.174
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22320
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.standard-miether.com
Manufacturer Internal Number
14385
Weight / LBS
230
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 133.35MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 336.55MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
7.375 Inch | 187.325 Millimeter
Bore
3.937 Inch | 100 Millimeter
Bolt Spacing Minimum
13.25 Inch | 336.55Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

