

SKF
SKF
SAF 22324
SKF SKF
Description
SAF 22324 PILLOW BLOCK HOUSING
Pillow Block Bearing; 4 Bolt Pillow Block; 120MM Bore; 160.35MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 431.8MM Minimum Bolt Spacing; 463.55MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22324
BDI #
1266396
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22324/p/1266396
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
91.16
EAN
7316576668661
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22324 CC/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22324
Weight / LBS
201
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 120MM Bore; 160.35MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 431.8MM Minimum Bolt Spacing; 463.55MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
17 Inch | 431.8Millimeter
Bolt Spacing Maximum
18.25 Inch | 463.55Millimeter
Bore
4.724 Inch | 120 Millimeter
Base to Center Height
6.313 Inch | 160.35 Millimeter
Nominal Bolt Center to Center
17.6 Inch | 447 Millimeter
Length Thru Bore
8.375 Inch | 212.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh