https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MjN8aW1hZ2UvanBlZ3xhRFZoTDJnMk5pOHhNRFU0TnpFNE5ETTJOVFU1T0M5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8YmE4ZmNiYzMyZWQwZDc5ZmRhM2FiYjMxNTQzMWI4OTlmY2YyYjY4YTJiM2VhMjhjNGE5MGI4N2JjMmZjMzA5MQ
https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MjN8aW1hZ2UvanBlZ3xhRFZoTDJnMk5pOHhNRFU0TnpFNE5ETTJOVFU1T0M5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8YmE4ZmNiYzMyZWQwZDc5ZmRhM2FiYjMxNTQzMWI4OTlmY2YyYjY4YTJiM2VhMjhjNGE5MGI4N2JjMmZjMzA5MQ
SKF
SKF
SAF 23056 KAX10.1/2
SKF SKF
Description
SAF 23056 KAX10.1/2 PILLOW BLOCK HOUSING
Pillow Block Bearing; 4 Bolt Pillow Block; 10-1/2" Bore; 9-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 26-1/4" Minimum Bolt Spacing; 29-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 23056 KAX10.1/2
BDI #
1306587
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-23056-KAX10-1-2/p/1306587
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
298.115
EAN
7316577119087
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
23056 CCK/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 23056 KAX10.1/2
Weight / LBS
657.344
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 10-1/2" Bore; 9-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 26-1/4" Minimum Bolt Spacing; 29-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
10.5 Inch | 266.7 Millimeter
Base to Center Height
9.875 Inch | 250.825 Millimeter
Nominal Bolt Center to Center
27.9 Inch | 708.7 Millimeter
Bolt Spacing Maximum
29.5 Inch | 749.3Millimeter
Length Thru Bore
12.375 Inch | 314.325 Millimeter
Bolt Spacing Minimum
26.25 Inch | 666.75Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

