Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAF22240 https://www.bdiexpress.com/medias/MFRNSKFBXXXX-FSAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODd8aW1hZ2UvanBlZ3xhR00zTDJoa01pOHhNRGcyTURVMk9EZ3pPREUzTkM5TlJsSk9VMHRHUWxoWVdGaGZSbE5CUmw4MFFreFVYek13TUhnek1EQXVhbkJufDkxZDVhMTYyYTM3ZjJkZTZjYmJkYWY4MGI2OGFkMjRhNTI2MzQxY2RiOWVlNjk1OTBmYzU0MzI4ODM1YzU5M2I
1193497 Pillow Block Bearings 

NSK NSK

SAF22240

Description

SAF22240 PILLOW BLK BEARING UNIT ; CAST IRON

Pillow Block Bearing; 4 Bolt Pillow Block; 200MM Bore; 209.55MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 571.5MM Minimum Bolt Spacing; 635MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

SAF22240

BDI #
1193497

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
155.27
EAN
0029176498435
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
22240
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
342.3
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 200MM Bore; 209.55MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 571.5MM Minimum Bolt Spacing; 635MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
11.25 Inch | 285.75 Millimeter
Bore
7.874 Inch | 200 Millimeter
Nominal Bolt Center to Center
23.8 Inch | 604.5 Millimeter
Bolt Spacing Minimum
22.5 Inch | 571.5Millimeter
Bolt Spacing Maximum
25 Inch | 635Millimeter
Base to Center Height
8.25 Inch | 209.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh