

NTN
NTN
SAF22528X4.15/16
NTN NTN
Description
SAF22528X4.15/16 PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 16" Minimum Bolt Spacing; 17-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF22528X4.15/16
BDI #
1229051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF22528X4-15-16/p/1229051
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
EAN
4547359655308
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22528K
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 16" Minimum Bolt Spacing; 17-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
4.938 Inch | 125.425 Millimeter
Bolt Spacing Minimum
16 Inch | 406.4Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Nominal Bolt Center to Center
16 Inch | 406.4 Millimeter
Bolt Spacing Maximum
17.125 Inch | 434.975Millimeter
Length Thru Bore
7.625 Inch | 193.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh