

SKF
SKF
SAFS 22224 Y
SKF SKF
Description
SAFS 22224 Y PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 120MM Bore; 133.35MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 336.55MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
SAFS 22224 Y
BDI #
1259680
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAFS-22224-Y/p/1259680
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
53.34
EAN
7316570721683
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22224 E
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty | Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAFS 22224 Y
Weight / LBS
117.749
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 120MM Bore; 133.35MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 336.55MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
4.724 Inch | 120 Millimeter
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter
Bolt Spacing Minimum
13.25 Inch | 336.55Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Length Thru Bore
7.375 Inch | 187.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh