https://www.bdiexpress.com/medias/INDFAFPBXXXX-SAL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYzM3xpbWFnZS9qcGVnfGFESTVMMmcwTXk4eE1EYzJOamd3TWpJNE9EWTNNQzlKVGtSR1FVWlFRbGhZV0ZoZlUwRk1YekpDVEZSZk16QXdlRE13TUM1cWNHY3wzNjI4MjdlYjY3ZmI2MTczYjEzMmY4NTVmZDA0NzQ1OTZiZWZhZDU3MDMxMmZjZDBhYmRmOTY4NmU3YWQxNTRl
https://www.bdiexpress.com/medias/INDFAFPBXXXX-SAL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYzM3xpbWFnZS9qcGVnfGFESTVMMmcwTXk4eE1EYzJOamd3TWpJNE9EWTNNQzlKVGtSR1FVWlFRbGhZV0ZoZlUwRk1YekpDVEZSZk16QXdlRE13TUM1cWNHY3wzNjI4MjdlYjY3ZmI2MTczYjEzMmY4NTVmZDA0NzQ1OTZiZWZhZDU3MDMxMmZjZDBhYmRmOTY4NmU3YWQxNTRl
TIMKEN
TIMKEN
SAL1 11/16
TIMKEN TIMKEN
Description
SAL1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-3/8" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-3/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion | Non-Expansion
Part #
SAL1 11/16
BDI #
1372505
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAL1-11-16/p/1372505
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.86
EAN
0087796060074
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion | Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
SM1111KS
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAL 1 11/16
Weight / LBS
12.92
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-3/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion | Non-Expansion
Nominal Bolt Center to Center
6.6 Inch | 167.6 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Base to Center Height
2.375 Inch | 60.325 Millimeter
Length Thru Bore
4.344 Inch | 110.338 Millimeter
Actual Bolt Center to Center
6.6 Inch | 167.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

