Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SD538L5 https://www.bdiexpress.com/medias/INDNTNPBXXXX-SD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4MTF8aW1hZ2UvanBlZ3xhRFV4TDJnM055OHhNRE0wTnpJd09URTVOVFUxTUM5SlRrUk9WRTVRUWxoWVdGaGZVMFJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xhZDkyMmY2NGNhNGNkZDZlOTcxYzgwOTRiZDdhODI2MzhmOGJmYWVlMDgzYzdmNmE1NjAzM2YwY2M5NTZiMTRj
23927707 Pillow Block Bearings 

NTN NTN

SD538L5

Description

NTN SD538L5

Pillow Block Bearing; 4 Bolt Pillow Block; 170MM Bore; 200MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion

Part #

SD538L5

BDI #
23927707

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
35 Millimeter
Relubricatable
Yes
Insert Part Number
22238EMKD1
Seals
Double Lip Contact Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
286.60094
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 170MM Bore; 200MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Actual Bolt Center to Center
22.4 Inch | 570Millimeter
Nominal Bolt Center to Center
22.4 Inch | 569 Millimeter
Length Thru Bore
11.417 Inch | 290 Millimeter
Bore
6.693 Inch | 170 Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh