

DODGE
DODGE
SEP4B-S2-415R
DODGE DODGE
Description
SEP4B-S2-415R PILLOW BLK RLR BRG ; NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 5-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 15-1/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
SEP4B-S2-415R
BDI #
248222
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SEP4B-S2-415R/p/248222
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
59.09
EAN
0782476367527
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-415R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SEP4B-S2-415R
Weight / LBS
124
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 5-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 15-1/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Length Thru Bore
6.91 Inch | 175.514 Millimeter
Bolt Spacing Maximum
15.75 Inch | 400.05Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Bolt Spacing Minimum
15.25 Inch | 387.35Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh