SEALMASTER
SEALMASTER
SP-51 CXU
SEALMASTER SEALMASTER
Description
NOT AVAILABLE IN US
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Set Screw Mount; Ball Bearing; 10-5/8" Minimum Bolt Spacing; 12-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SP-51 CXU
BDI #
355985
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SP-51-CXU/p/355985
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
15.44
EAN
0662461255575
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
2-33-CXU
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SP-51 CXU
Manufacturer Internal Number
704663
Weight / LBS
34
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Set Screw Mount; Ball Bearing; 10-5/8" Minimum Bolt Spacing; 12-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4 Inch | 101.6 Millimeter
Bolt Spacing Minimum
10.625 Inch | 269.875Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Bolt Spacing Maximum
12.125 Inch | 307.975Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Nominal Bolt Center to Center
11.1 Inch | 281.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh