

DODGE
DODGE
SP4B544-SAFS-800TT
DODGE DODGE
Description
SP4B544-SAFS-800TT PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 25-1/8" Minimum Bolt Spacing; 27-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
SP4B544-SAFS-800TT
BDI #
244081
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SP4B544-SAFS-800TT/p/244081
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
380.52
EAN
0782475023950
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
22244K
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SP4B544-SAFS-800TT SAFS
Manufacturer Internal Number
042574
Weight / LBS
640
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 25-1/8" Minimum Bolt Spacing; 27-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
9.5 Inch | 240 Millimeter
Length Thru Bore
12.094 Inch | 307.188 Millimeter
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter
Bore
8 Inch | 203.2 Millimeter
Bolt Spacing Minimum
25.125 Inch | 638.175Millimeter
Bolt Spacing Maximum
27.875 Inch | 708.025Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh