https://www.bdiexpress.com/medias/INDSKFPBXXXX-SYTF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMjV8aW1hZ2UvanBlZ3xhRE5oTDJnell5OHhNREk0TnpJeE5qWTRPVEU0TWk5SlRrUlRTMFpRUWxoWVdGaGZVMWxVUmw4eVFreFVYek13TUhnek1EQXVhbkJufDJkYmE4NTFiZmUwN2M1YTU0NWM1NzZiNWU4YmIzODZkNDIxOWI5MWYzMjBlNzg4MmEzNDIzODhiOTZkNzcyODk
https://www.bdiexpress.com/medias/INDSKFPBXXXX-SYTF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMjV8aW1hZ2UvanBlZ3xhRE5oTDJnell5OHhNREk0TnpJeE5qWTRPVEU0TWk5SlRrUlRTMFpRUWxoWVdGaGZVMWxVUmw4eVFreFVYek13TUhnek1EQXVhbkJufDJkYmE4NTFiZmUwN2M1YTU0NWM1NzZiNWU4YmIzODZkNDIxOWI5MWYzMjBlNzg4MmEzNDIzODhiOTZkNzcyODk
SKF
SKF
SY 50 TF/VA228
SKF SKF
Description
SY 50 TF/VA228
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
SY 50 TF/VA228
BDI #
1417019
Details
16165.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SY-50-TF-VA228/p/1417019
Your Price
RSD 16,165.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.85
EAN
7316571382395
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 210-2F/VA228
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SY 50 TF/VA228
Weight / LBS
5.95
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.969 Inch | 50 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Actual Bolt Center to Center
6.2 Inch | 157Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

