https://www.bdiexpress.com/medias/INDSKFPBXXXX-SYWF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA4OXxpbWFnZS9qcGVnfGFHTmtMMmhqTXk4eE1EYzNNVEExTWpreU1EZzJNaTlKVGtSVFMwWlFRbGhZV0ZoZlUxbFhSbDh5UWt4VVh6TXdNSGd6TURBdWFuQm58NWVkNDI5YmI2ODlmYmZhMDIzNzE3YTc2MzBjM2M5NmIzY2IwYWM3M2U3MjczZjMzNDY1NWQ4ZDdiMGZlNzRmOQ
https://www.bdiexpress.com/medias/INDSKFPBXXXX-SYWF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA4OXxpbWFnZS9qcGVnfGFHTmtMMmhqTXk4eE1EYzNNVEExTWpreU1EZzJNaTlKVGtSVFMwWlFRbGhZV0ZoZlUxbFhSbDh5UWt4VVh6TXdNSGd6TURBdWFuQm58NWVkNDI5YmI2ODlmYmZhMDIzNzE3YTc2MzBjM2M5NmIzY2IwYWM3M2U3MjczZjMzNDY1NWQ4ZDdiMGZlNzRmOQ
SKF
SKF
SY 60 WF
SKF SKF
Description
SY 60 WF
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
SY 60 WF
BDI #
1415842
Details
8570.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SY-60-WF/p/1415842
Your Price
RSD 8,570.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.839
EAN
7316570517064
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
YEL 212-2F
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SY 60 WF
Weight / LBS
10.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Actual Bolt Center to Center
7.5 Inch | 190Millimeter
Bore
2.362 Inch | 60 Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

