SKF
SKF
SYK 20 TF
SKF SKF
Description
SYK 20 TF
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 33.3MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Glass Fiber Reinforced Polymer; Non-Expansion
Part #
SYK 20 TF
BDI #
1415681
Details
1725.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SYK-20-TF/p/1415681
Your Price
RSD 1,725.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.274
EAN
7316570402759
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Glass Fiber Reinforced Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 204-2F
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SYK 20 TF
Weight / LBS
0.529
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 33.3MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Glass Fiber Reinforced Polymer; Non-Expansion
Base to Center Height
1.311 Inch | 33.3 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Actual Bolt Center to Center
3.8 Inch | 96Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh