SKF
SKF
SYNT 40 L
SKF SKF
Description
SYNT 40 L
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 60MM Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
SYNT 40 L
BDI #
1418013
Details
13280.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SYNT-40-L/p/1418013
Your Price
RSD 13,280.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.956
EAN
7316574267774
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Stepped Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
22208 E
Seals
Trigard
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
8.37757
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 60MM Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Base to Center Height
2.362 Inch | 60 Millimeter
Nominal Bolt Center to Center
6.7 Inch | 170.2 Millimeter
Bore
1.575 Inch | 40 Millimeter
Actual Bolt Center to Center
6.7 Inch | 170Millimeter
Length Thru Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh