Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAPN11K050SO https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwNXxpbWFnZS9qcGVnfGFEWmlMMmcwTlM4eE1EYzJOak0zTnpZNE1Ea3lOaTlKVGtSUlRVbFFRbGhZV0ZoZlVreGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGQ2NGEyZDMyNjg5YTVkNTBiNzA1MTIwOTkyN2Q0ZmZhNGUxMjUwZTlmZWRiMGQzM2VlMjJhOGI0NDVlZDUwNDE
770037 Pillow Block Bearings 

TIMKEN TIMKEN

TAPN11K050SO

Description

TAPN11K050SO PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID BLOCK

Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 70MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 165.1MM Minimum Bolt Spacing; 220.98MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

TAPN11K050SO

BDI #
770037

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.693
EAN
0883450274760
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22211
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
TAPN11K050SO
Weight / LBS
17
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 70MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 165.1MM Minimum Bolt Spacing; 220.98MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
8.7 Inch | 220.98Millimeter
Bolt Spacing Minimum
6.5 Inch | 165.1Millimeter
Bore
1.969 Inch | 50 Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Length Thru Bore
2.32 Inch | 58.928 Millimeter
Nominal Bolt Center to Center
7.6 Inch | 193 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh