

DODGE
DODGE
TBSO-SCFS-104-SHFS
DODGE DODGE
Description
TBSO-SCFS-104-SHFS PILLOW BLK BALL BRG ; 1.25" SS
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 2.38" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
TBSO-SCFS-104-SHFS
BDI #
24857390
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TBSO-SCFS-104-SHFS/p/24857390
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.68
EAN
0782477643354
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
138923
Weight / LBS
3.36
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 2.38" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion
Length Thru Bore
1.71 Inch | 43.434 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Center to Center
3.3 Inch | 83.8 Millimeter
Base to Center Height
2.38 Inch | 60.452 Millimeter
Actual Bolt Center to Center
3.25 Inch | 82.55Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh