SYSTEM PLAST
SYSTEM PLAST
UCP204-12-SS-NC
SYSTEM PLAST SYSTEM PLAST
Description
UCP204-12-SS-NC PILLOW BLOCK BALL BRG ; NON-RETURNABLE NOLU-CLEAN SS
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-37/64" Minimum Bolt Spacing; 4-1/16" Maximum Bolt Spacing; Relubricatable; Reinforced Polymer; Non-Expansion
Part #
UCP204-12-SS-NC
BDI #
23998525
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP204-12-SS-NC/p/23998525
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.299
EAN
0787405281011
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Reinforced Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UCSS204-12
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Stainless Steel Insert | White Housing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
73204CG/SS
Weight / LBS
0.68
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-37/64" Minimum Bolt Spacing; 4-1/16" Maximum Bolt Spacing; Relubricatable; Reinforced Polymer; Non-Expansion
Base to Center Height
1.311 Inch | 33.3 Millimeter
Length Thru Bore
1.016 Inch | 25.806 Millimeter
Bolt Spacing Minimum
3.578 Inch | 90.881Millimeter
Bolt Spacing Maximum
4.063 Inch | 103.2Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh