

IPTCI
IPTCI
UCPX 13 65MM
IPTCI IPTCI
Description
UCPX 13 65MM PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 76.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPX 13 65MM
BDI #
521062
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPX-13-65MM/p/521062
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.847
EAN
0080067572096
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UCX13
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://iptci.com
Manufacturer Item Number
UCPX 13 65MM
Weight / LBS
17.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 76.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Actual Bolt Center to Center
8.1 Inch | 206Millimeter
Bore
2.559 Inch | 65 Millimeter
Length Thru Bore
2.937 Inch | 74.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh