TRITAN
TRITAN
UCPX07-23
TRITAN TRITAN
Description
UCPX07-23 PILLOW BLOCK BEARING ; MEDIUM DUTY WIDE INNER RING INSERT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-5/32" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPX07-23
BDI #
22363778
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPX07-23/p/22363778
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.673
EAN
0888569054289
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
UCX07-23
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
5.952
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-5/32" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Center to Center
5.7 Inch | 144.8 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Base to Center Height
2.156 Inch | 54.762 Millimeter
Actual Bolt Center to Center
5.7 Inch | 144.8Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


