Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UESP207 https://www.bdiexpress.com/medias/INDASIPBXXXX-UESP-CC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NjZ8aW1hZ2UvanBlZ3xhRE0yTDJoa09DODVOVGt3TURReE5UQTVPVEU0TG1wd1p3fDM2MjJiNzZiOGQ3YTkwZDQ0ZWYyMzNiNWUxMTE5Zjc3OGRlOTVlNzQxYTQzOWVhMjQwNzc0ZWVhN2RkMDQ2YWM
121435 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UESP207

Description

UESP207 PILLOW BLOCK BEARING ; 35MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 60.3MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 142.9MM Minimum Bolt Spacing; 174.6MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UESP207

BDI #
121435

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.393
EAN
0808250457199
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UE207
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Accu-Lok Collar Locking
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
7.48
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 60.3MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 142.9MM Minimum Bolt Spacing; 174.6MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
6.874 Inch | 174.6Millimeter
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.728 Inch | 43.9 Millimeter
Base to Center Height
2.374 Inch | 60.3 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bolt Spacing Minimum
5.626 Inch | 142.9Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh