Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKP217+H2317 https://www.bdiexpress.com/medias/INDNTNPBXXXX-UKP-ADP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE0OXxpbWFnZS9qcGVnfGFHVXdMMmd5T0M4eE1EYzJOamt6TWpFME9ESTFOQzlKVGtST1ZFNVFRbGhZV0ZoZlZVdFFYMEZFVUY4eVFreFVYek13TUhnek1EQXVhbkJufDEzNTM1NTliMzYyNWRiN2Q0YWNjZWYxY2FmMjU3MGViNGZlNzEyOTNmNTNiZTIwMTc0MWE0ZDQwZGFmMGFkNWM
15040408 Pillow Block Bearings 

NTN NTN

UKP217+H2317

Description

NTN UKP217+H2317

Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 95MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion

Part #

UKP217+H2317

BDI #
15040408

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
No
Insert Part Number
UK217G2+H2317
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
24.25085
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 95MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
9.7 Inch | 246.4 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Bore
2.953 Inch | 75 Millimeter
Length Thru Bore
3.228 Inch | 82 Millimeter
Actual Bolt Center to Center
9.7 Inch | 247Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh