Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKP317D1 https://www.bdiexpress.com/medias/INDNTNPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODB8aW1hZ2UvanBlZ3xhR0psTDJnNVpTOHhNRFF5TmpFeU5qUXdNVFUyTmk5SlRrUk9WRTVRUWxoWVdGaGZWVXRRWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MjNkNGVkNDVkYjg5MDAyMGU4NjhlYmM3MTAwMmZkMzI5NTIwNzE4MjQwODA1OGJiMzkzNDQ0ODU0ZTFiYTcwYw
1236374 Pillow Block Bearings 

NTN NTN

UKP317D1

Description

UKP317D1 PILLOW BLOCK BEARING ; NON RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 112MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKP317D1

BDI #
1236374

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
17.907
EAN
4547359240535
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
27 Millimeter
Relubricatable
Yes
Insert Part Number
UK317D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
39.52888
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 112MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.409 Inch | 112 Millimeter
Length Thru Bore
3.228 Inch | 82 Millimeter
Actual Bolt Center to Center
12.6 Inch | 320Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Center to Center
12.6 Inch | 320 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh